Bienvenue sur la boutique en ligne de Würth France Vente de matériel pour les professionnels
Stepped drill bit HSS Perform. plain 3 pcs Syska
Stepped drill bit HSS Perform. plain 3 pcs Syska - 1
Stepped drill bit HSS Perform. plain 3 pcs Syska - 2
Stepped drill bit HSS Perform. plain 3 pcs Syska - 3
Stepped drill bit HSS Perform. plain 3 pcs Syska - 4
Stepped drill bit HSS Perform. plain 3 pcs Syska - 5

Sélectionnez individuellement des articles dans le tableau suivant pour obtenir des détails ainsi que des images et des documents supplémentaires.

Stepped drill bit HSS Perform. plain 3 pcs Syska

The latest generation of Performance stepped drill bits for longer service lives, significantly faster drilling with smooth running and greatly reduced formation of burrs when processing thin workpieces made from conventional steel with a strength of up to 900 N/mm², aluminium, cast iron, brass, bronze, wood and plastics. Available in ORSY® system cassette.